Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 60" Hutch - Walnut - Series A

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bush Furniture 60" Hutch - Walnut - Series A

Item #: WBB473826

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 846.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series A Walnut 60 Hutch

Add convenient overhead concealed storage to desk area
Accepts optional task lighting
Vacu-form, vinyl-clad door fronts are durable and care-free
Fabric-covered tackboard on back panel keeps work area organized
Finished back panel allows hutch to divide work stations
Self-closing, adjustable hinges are precise and durable

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series A collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-5/8 (151.45 cm)
    • DEPTH INCHES13-3/4 (34.93 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION60" Hutch
    • MANUFACTURERS PART NUMBERWC25561P
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • DOORS4
    • TOP COLORWalnut
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORBlack
    • TYPEHutch

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice furniture

Your review: Shipped quickly. The hutch took about an hour to put together and instructions were easy to follow. It has a very stylish and professional look!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.