Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 72" Desk - Light Oak - Series A

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bush Furniture 72" Desk - Light Oak - Series A

Item #: WBB473897

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 489.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture 72" Desk - Light Oak - Series A

Enjoy loads of workspace and legroom with the Bush Business Furniture Series A 72W Desk. An open C-Leg design creates user comfort while a comprehensive wire management system keeps computer cables out of your way for a clean look. Spread out with a laptop, printer, phone and more on the scratch-resistant thermally fused laminate surface. Durable edge banding and thick end panels fend off damage to ensure lasting quality. Sturdy Desk feet include encapsulated steel armature and adjustable levelers for use on all types of flooring. The Office Desk accepts a coordinating Hutch, Mobile File Cabinets, Keyboard Tray or Pencil Drawer (all sold separately). Use the Desk in a home or business office or even in a classroom. The expansive surface provides enough workspace for one or two students. Series A completes your multi-person workspace, home office or anywhere in between with a variety of configuration options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products, all backed by a 10 Year Warranty. American made, Series A withstands the rigors of a 40-plus hour week and meets ANSI/BIFMA quality test standards.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES71-1/2 (181.61 cm)
    • DEPTH INCHES26-3/4 (67.95 cm)
    • HEIGHT INCHES29-5/8 (75.25 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION72" Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWC64372
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORLight Oak
    • C.A.R.B. COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.