Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accessories Deluxe Articulating Keyboard Tray (Long)

Rollover image to zoom in

Click image to enlarge

Accessories Deluxe Articulating Keyboard Tray (Long)

Item #: WBB473934

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 522.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Accessories Deluxe Articulating Keyboard Tray (Long)

Height adjustment: 8 total travel (3 above to 5 below work surface)
Tilt angle: 20 degrees negative up to 10 degrees positive
Swivel range: 180 degrees total travel (90 degrees left / 90 degrees right)
Removable positive tilt lock-out key
Visual position indicators for height and tilt adjustment setting
One-hand dial tilt adjustment via soft-touch wheel

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES11 (27.94 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONDeluxe Articulating Keyboard Tray (Long)
    • LIMITED WARRANTY10 Years
    • PROMOTIONClearance
    • accessory_typeKeyboard Drawer
    • C.A.R.B. COMPLIANTYes
    • MANUFACTURERS PART NUMBERAC99889
    • TYPEAccessory
    • TOTAL DEPTH INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.