Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 72" Overhead Hutch - Mocha Cherry - Syndicate Series

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bush Furniture 72" Overhead Hutch - Mocha Cherry - Syndicate Series

Item #: WBB474184

Expected ship date 05/20/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 863.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Syndicate Mocha Cherry 72 Overhead Hutch

The BBF Syndicate Collection Harvest Cherry 72W Hutch offers a traditional old charm with contemporary features. All components are constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Designed for a medium to large home office configuration, the 72W Hutch connects with the 72W Double Pedestal Desk (B474182) or 72W x 72D L-Desk (B474089), expanding the functionality of your workspace. This component offers plenty of storage and plus a convenient charging station for portable electronic devices. Complete with a back panel, the Hutch is built with self-closing Euro-style hinges and accepts an optional Task Light. Accessorize with Syndicate's many pre-assembled matching components, pedestals, cases and organizational options. Eliminate the clutter and chaos of cords and plugs with our integrated wire management feature. You'll enjoy these fully laminated, modular casegoods with classic style at an affordable price. The Syndicate Collection meets ANSI/BIFMA standards for safety and performance in place at time of manufacture with BBF's commercial quality backed by a 10-Year Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Syndicate collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72-1/8 (183.2 cm)
    • DEPTH INCHES12-5/8 (32.07 cm)
    • HEIGHT INCHES41-3/8 (105.09 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION72" Overhead Hutch
    • MANUFACTURERS PART NUMBER6373MC-03K
    • COLLECTIONSyndicate
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • DOORS2
    • TOP COLORMocha
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES12.6
    • FRAME COLORMocha
    • TYPEHutch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.