Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accessories Multi-Purpose Drawer

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Accessories Multi-Purpose Drawer

Item #: WBB473932

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 204.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Accessories Multi-Purpose Drawer

Can be used as keyboard shelf, laptop tray or pencil tray
Usable with most desks in the following collections: Series A, Series C, Quantum, Aspen Tables, Venture, Enterprise and Syndicate
Ventilated bottom shelf allows air flow
Front of units folds down to act as wrist rest
Smooth and durable ball bearing drawer suspensions

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27-1/8 (68.9 cm)
    • DEPTH INCHES17-3/8 (44.13 cm)
    • HEIGHT INCHES3-5/8 (9.21 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONMulti-Purpose Drawer
    • MANUFACTURERS PART NUMBERAC99855-03
    • TYPEAccessory
    • LIMITED WARRANTY10 Years
    • accessory_typeCenter Drawer
    • C.A.R.B. COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.