Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 72" Double Pedestal Desk - Mocha Cherry - Syndicate Series

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bush Furniture 72" Double Pedestal Desk - Mocha Cherry - Syndicate Series

Item #: WBB474182

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,211.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Syndicate Mocha Cherry 72 Double Pedestal Desk

Spread out your workspace with the BBF Syndicate Collection Harvest Cherry 72W Double Pedestal Desk to fit a traditional old charm with contemporary features. All components are constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. This 72W Desk is designed to be expanded for a larger home office configuration with plenty of storage, smart technology integration and expandability. Create your custom office by opening your desk area with a 72W Hutch (474184), which is mountable in two optional positions. Get organized with our integrated storage; one pedestal includes two box drawers, paired with a file drawer; plus two file drawers are built-in to the second pedestal. All files accommodate letter, legal-size or A4-size files with a centralized security lock for privacy. All drawers open on fully extendable ball bearing slides and suspension for easy access. Accessorize with Syndicate's many pre-assembled matching components, pedestals, cases and organizational options. Eliminate the clutter and chaos of cords and plugs with our integrated wire management feature. You'll enjoy these fully laminated, modular casegoods with classic style at an affordable price. The Syndicate Collection meets ANSI/BIFMA standards for safety and performance in place at time of manufacture with BBF's commercial quality backed by a 10-Year Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Syndicate collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72-1/4 (183.52 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30-3/4 (78.11 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION72" Double Pedestal Desk
    • MANUFACTURERS PART NUMBER6372MC-03K
    • CAPACITY1 Person
    • COLLECTIONSyndicate
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File; File/File
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORMocha
    • FILE DRAWER QUANTITY3
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES30
    • FRAME COLORMocha
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.