Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Reception Hutch - Hansen Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Reception Hutch - Hansen Cherry - Series C

Item #: WBB473809

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 484.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series C Auburn Maple Reception L-Hutch

Provides convenient guest sign-in area
Diamond Coat® top surface is scratch and stain resistant
Mounts on Desk 72 with Return Bridge 48
Assembles right or left handed

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES76-7/8 (195.26 cm)
    • DEPTH INCHES71 (180.34 cm)
    • HEIGHT INCHES13-7/8 (35.24 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONReception L-Hutch
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORMaple
    • MANUFACTURERS PART NUMBERWC48576
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES71
    • FRAME COLORBlack
    • TYPEHutch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.