Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Wood Desk Shell - 72" - Mocha Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Bush Furniture Wood Desk Shell - 72" - Mocha Cherry - Series C

Item #: WBB473844

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 514.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Wood Desk Shell - 72 - Mocha Cherry - Series C

Get a wide work surface and opportunities for expansion with the Bush Business Furniture Series C 72W x 30D Office Desk. Spread out with your paperwork, computer, phone and more on the rugged thermally fused laminate surface while concealing your cables in wire management grommets for a clutter-free work area. Depend on continued quality with a heavy-duty design, thick end panels and tough edge banding. Use the Office Desk by itself or expand your workspace with matching Series C products to form an L or U Shaped configuration. Complete your office by adding a Hutch, Mobile File Cabinets, Keyboard Tray or Pencil Drawer (all sold separately). Extended modesty panels and clean lines make a lasting impression. The options are endless with Series C. This affordable American furniture boasts quality craftsmanship to withstand the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Seven stylish finishes blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Series C evolves with your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated commercial office furniture.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES29-3/8 (74.61 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION72" Desk
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORMocha
    • MANUFACTURERS PART NUMBERWC12936
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORMocha
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.