Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Half Height Door Kit (2 Doors) - Mocha Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Half Height Door Kit (2 Doors) - Mocha Cherry - Series C

Item #: WBB473954

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Series C Mocha Cherry Half Height Door Kit (2 Doors)

Set mounts on Open Double Bookcase
Mounts one each on Open Single Bookcase
Mounts in lower position
Includes two non-handed doors
European-style, self-closing, adjustable hinges

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

View the Series C collection here.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-1/2 (90.17 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES29-1/4 (74.3 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONHalf Height Door Kit (2 Drs)
    • COLLECTIONSeries C
    • accessory_typeDoor Kit
    • TOP COLORMocha
    • FRAME COLORMocha
    • TOTAL DEPTH INCHES.75 (1.91 cm)
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.