Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Return/Bridge - 48" - Mocha Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Return/Bridge - 48" - Mocha Cherry - Series C

Item #: WBB473960

Expected ship date 03/22/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Series C Mocha Cherry 48 Return Bridge

Mounts to any desk as right or left return
Modesty panel grommet allows wire access and concealment
Connects two desk shells as bridge
Sturdy 1-thick surface
Durable thermally-fused laminate surface resists scratches and stains
Durable edge banding protects desk from bumps and collisions

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

View the Series C collection here.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES47-5/8 (120.97 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES29-7/8 (75.88 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION48" Return Bridge
    • RETURNReversible
    • COLLECTIONSeries C
    • TOP COLORMocha
    • FRAME COLORMocha
    • TYPEReturn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.