Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Wood Desk Shell - 66" - Mocha Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Wood Desk Shell - 66" - Mocha Cherry - Series C

Item #: WBB473871

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bush Furniture Wood Desk Shell - 66 - Mocha Cherry - Series C

With the Bush Business Furniture Series C 66W Office Desk, you'll enjoy classic looks, ample workspace and convenient wire management. Set up your laptop, phone and more on the roomy surface while feeding cables through wire management grommets in the desktop and modesty panel for a clutter-free work area. Rely on the rugged thermally fused laminate finish, heavy-duty construction, tough edge banding and thick end panels for continued commercial-grade quality. Add a Return (sold separately) on the left or right side to form an L Shaped Desk, or complete your office with matching storage products and convenient accessories. The options are endless with Series C. This affordable American furniture boasts quality craftsmanship to withstand the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Seven stylish finishes blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Series C evolves with your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated commercial office furniture.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

View the Series C collection here.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES66 (167.64 cm)
    • DEPTH INCHES29-3/8 (74.61 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION66" Desk
    • CAPACITY1 Person
    • COLLECTIONSeries C
    • SHAPERectangle
    • TOP COLORMocha
    • FRAME COLORMocha
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.