Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Corner Desk - 60" - Harvest Cherry - Enterprise Series

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Bush Furniture Corner Desk - 60" - Harvest Cherry - Enterprise Series

Item #: WBB473737

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,010.00
Product Information
Customer Review
Product Q&A
Accessories
Enterprise Harvest Cherry 60 Corner Desk

Made of commercial-grade material and laminate for long lasting durability. Lid-stay hinges stay open for easy access. File drawers accommodate letter and legal size files and have full-extension ball-bearing slides. Compact footprint maximizes use of space. Movable micro hutch/tack board (included) can be mounted on either side of Desk. Minimal assembly required. Color finish isHarvest Cherry. Measures60 W x 47-1/4 D x 41-3/4 H.10 Year Limited Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Enterprise collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES47-1/4 (120.02 cm)
    • HEIGHT INCHES41-3/4 (106.05 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION60" Corner Desk
    • COLLECTIONEnterprise
    • LIMITED WARRANTY10 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • CAPACITY1 Person
    • STYLESingle Pedestal
    • C.A.R.B. COMPLIANTYes
    • TOP COLORCherry
    • FILE DRAWER QUANTITY1
    • FRAME COLORCherry
    • MANUFACTURERS PART NUMBER2999CS-03K
    • TYPEWood Desk
    • FRAME CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.