Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storlie 2 Person L-Desk Workstation with Bookcase End & Dividing Counter Top

Storlie 2 Person L-Desk Workstation with Bookcase End & Dividing Counter Top

Item #: WB252482

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,968.98 Save up to 29%
Price: $ 5,683.00
Product Information
Customer Review
Product Q&A
Accessories
LAMINATE WORKSTATION COLLECTION
2 Person L-Desk Workstation with Bookcase End & Dividing Counter Top
Laminate workstation collection offers high quality seating for multiple employees. Create a comfortable, aesthetically pleasing work environment for your office with this selection of laminate workstations. Pre-configured workstations meet the modern day office needs for any business. Durable 3 mil PVC tough edge on all exposed edges. Desktops include cable management grommets. Full pedestals included. Pedestals feature ganged cylinder lock for security and flared drawer pull handles for an enhanced look. Drawers feature steel ball bearing slides for smooth operation. Desks include adjustable leveling feet. Workstation consists of two credenza desks with corner extension, two reversible returns, two box/box/file pedestals, two 29-1/2"H curved corner bookcases and desk mounted panels with a riser shelf to separate work surface between workstations. GreenGuard® certified.

Product Specifications

    • WIDTH INCHES142 (360.68 cm)
    • DEPTH INCHES95 (241.3 cm)
    • HEIGHT INCHES42 to 65
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDStorlie
    • DESCRIPTION2 Person L-Desk Workstation w/ Bookcase End & Dividing Counter Top
    • LIMITED WARRANTY5 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • CAPACITY2 People
    • FRAME COLORCherry
    • MANUFACTURERS PART NUMBERPB2LCTOPBC-CH
    • TYPEWood Desk Kit
    • FRAME CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.