Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 1938TG Xpressions™ 47" Computer Workstation

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Safco® 1938TG Xpressions™ 47" Computer Workstation

Item #: WBB477830

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $576.00 Save up to 42%
Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
Take note and write this down! This computer workstation is made from tempered glass that is noteworthy and can take notes! Simply grab a dry erase marker and write down important numbers and messages right on the surface or the back panel. The back panel can also be used to keep loose papers, mail and small books or binders out of works way! The surface easily accommodates a laptop computer.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1938TG
    • WIDTH INCHES47 (119.38 cm)
    • DEPTH INCHES23 (58.42 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • TOP FINISHFrosted
    • DESCRIPTIONXpressions™ Computer Workstation
    • TOP CONSTRUCTIONTempered Glass
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • TYPEComputer Desk
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.