Take 15% off your entire order!

Offer applied at checkout

Ironwood Workmate, 48-1/2"W x 23-7/8"D x 30-5/8"H, Mahogany

Ironwood Workmate, 48-1/2"W x 23-7/8"D x 30-5/8"H, Mahogany

Item #: WBB239394

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$976.96 up to 44% OFF

Price: $544.00

Quantity

Customers Also Viewed

COMPUTER WORKMATE
Computer workmate keeps all computer components within arm's reach. Computer workstation provides plenty of work space and storage for supplies. Built for heavy duty use with a 1" thick top and side panels. Shelves are 3/4" thick. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Two slide-out drawers lock into position and provide convenient space for a keyboard, mouse, notes and more. Slide-out shelves are height adjustable. Full width 12"D lower shelf with divider offers added storage space for supplies. Includes built-in cable management openings. Moves easily on hooded, locking swivel casters. Measures 48-1/2"W x 24"D x 30-1/2"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERBT48MH
  • WIDTH INCHES48-1/2 (123.19 cm)
  • DEPTH INCHES23-7/8 (60.64 cm)
  • HEIGHT INCHES30-5/8 (77.79 cm)
  • DESCRIPTIONWorkmate
  • TOP FINISHMahogany
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORMahogany
  • FRAME CONSTRUCTIONLaminate
  • TYPEMobile Desk/Workstation
  • SHAPERectangular
  • CASTERSYes
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Workmate, 48-1/2"W x 23-7/8"D x 30-5/8"H, Mahogany

Ironwood Workmate, 48-1/2"W x 23-7/8"D x 30-5/8"H, Mahogany

Item #: WBB239394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant