Take 15% off your entire order!

Offer applied at checkout

Ironwood Tower Computer Workstation, 38-1/4"W x 24-1/4"D x 60-1/4"H, Natural Oak

Ironwood Tower Computer Workstation, 38-1/4"W x 24-1/4"D x 60-1/4"H, Natural Oak

Item #: WBB239227

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,634.42 up to 45% OFF

Price: $892.00

Quantity

Customers Also Viewed

Tower Comp Workstation - 38-1/4"W x 24-1/4"D x 60-1/4"H Natural Oak

Tower computer workstation offers a modern design that adds elegance to any home or office. Computer workstation with hutch provides efficient storage for a variety of equipment and supplies. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Large work surface stores a monitor, speakers and more. Full width slide-out shelf holds your keyboard and mouse. Bottom compartments provide convenient storage for a printer, CPU tower and paper. Printer shelf also slides out for easy access. Hutch includes fixed dividers and a built-in 16 CD rack for organized overhead storage. Moves easily on hooded, locking swivel casters. Measures 38-1/4"W x 24-1/4"D x 60-1/4"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERTCWNO
  • WIDTH INCHES38-1/4 (97.16 cm)
  • DEPTH INCHES24-1/4 (61.6 cm)
  • HEIGHT INCHES60-1/4 (153.04 cm)
  • DESCRIPTIONTower Computer Workstation
  • TOP FINISHNatural Oak
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORNatural Oak
  • FRAME CONSTRUCTIONLaminate
  • TYPEMobile Desk/Workstation
  • SHAPERectangular
  • CASTERSYes
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Tower Computer Workstation, 38-1/4"W x 24-1/4"D x 60-1/4"H, Natural Oak

Ironwood Tower Computer Workstation, 38-1/4"W x 24-1/4"D x 60-1/4"H, Natural Oak

Item #: WBB239227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant