Take 15% off your entire order!

Offer applied at checkout

Ironwood Study Carrel Base, 37-3/8"W x 30"D x 47-7/8"H, Mahogany

Ironwood Study Carrel Base, 37-3/8"W x 30"D x 47-7/8"H, Mahogany

Item #: WBB239328

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,019.56 up to 45% OFF

Price: $564.00

Quantity

Customers Also Viewed

EXPANDABLE STUDY CARRELS
Carrel Base
Expandable privacy booth is ideal for use in libraries, study halls, computer labs or anywhere student privacy is needed. Carrel Base provides an individual study desk to accepts Carrel-Adders (sold separately) to expand and create rows of carrels. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface is height adjustable from 25 to 29"H at 2" increments. Carrels include 12"D top counter shelf for storing books and supplies. Adjustable leveling feet for uneven surfaces. Easy to assemble. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERBSCMH
  • WIDTH INCHES37-3/8 (94.93 cm)
  • DEPTH INCHES30 (76.2 cm)
  • HEIGHT INCHES47-7/8 (121.6 cm)
  • DESCRIPTIONStudy Carrel Base
  • TOP FINISHMahogany
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORMahogany
  • FRAME CONSTRUCTIONParticleboard
  • TYPEStudy Carrel
  • SHAPERectangular
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Audrey

    Date: April 23, 2019

    Study Carrel
    Your review:
    Great product Great service
  • Reviewer: Katie

    Date: April 23, 2019

    Versatile and wonderful!
    Your review:
    I ordered these for our Town Hall to use as Kiosks for our new online application system and as a desk for citizens filling out forms and paying bills. They look nice in our lobby, match the front desk perfectly, don't overpower the room and are very sturdily built.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Study Carrel Base, 37-3/8"W x 30"D x 47-7/8"H, Mahogany

Ironwood Study Carrel Base, 37-3/8"W x 30"D x 47-7/8"H, Mahogany

Item #: WBB239328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top