Take 15% off your entire order!

Offer applied at checkout

Ironwood Study Carrel Adder, 36-5/8"W x 30"D x 47-7/8"H, Medium Oak

Ironwood Study Carrel Adder, 36-5/8"W x 30"D x 47-7/8"H, Medium Oak

Item #: WBB239486

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$790.94 up to 44% OFF

Price: $441.95

Quantity

Customers Also Viewed

EXPANDABLE STUDY CARRELS
Carrel Adder
Expandable privacy booth is ideal for use in libraries, study halls, computer labs or anywhere student privacy is needed. Carrel Adder easily attaches to Carrel Base or other Adders to expand and create rows of carrels. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface is height adjustable from 25 to 29"H at 2" increments. Carrels include 12"D top counter shelf for storing books and supplies. Adjustable leveling feet for uneven surfaces. Easy to assemble. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERASCDO
  • WIDTH INCHES36-5/8 (93.03 cm)
  • DEPTH INCHES30 (76.2 cm)
  • HEIGHT INCHES47-7/8 (121.6 cm)
  • DESCRIPTIONStudy Carrel Adder
  • TOP FINISHMedium Oak
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORMedium Oak
  • FRAME CONSTRUCTIONParticleboard
  • TYPEStudy Carrel
  • SHAPERectangular
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Study Carrel Adder, 36-5/8"W x 30"D x 47-7/8"H, Medium Oak

Ironwood Study Carrel Adder, 36-5/8"W x 30"D x 47-7/8"H, Medium Oak

Item #: WBB239486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant