Take 15% off your entire order!

Offer applied at checkout

Ironwood Computer Station, 38"W x 24-1/8"D x 31-1/4"H, Natural Oak

Ironwood Computer Station, 38"W x 24-1/8"D x 31-1/4"H, Natural Oak

Item #: WBB239541

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$810.82 up to 44% OFF

Price: $450.95

Quantity

Customers Also Viewed

COMPUTER HUB WORKSTATION
Computer hub workstation is ideal for small computer systems and for use in confined areas. Computer hub workstation is built for heavy duty use with 1" thick top and side panels. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Workstation includes a full width slide-out drawer that accommodates a keyboard and mouse. Full width lower shelf offers added storage space for supplies. Moves easily on hooded, locking swivel casters. Measures 38"W x 24"D x 32"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERHUBNO
  • WIDTH INCHES38 (96.52 cm)
  • DEPTH INCHES24-1/8 (61.28 cm)
  • HEIGHT INCHES31-1/4 (79.38 cm)
  • DESCRIPTIONComputer Station
  • TOP FINISHNatural Oak
  • TOP CONSTRUCTIONWood
  • FRAME COLORNatural Oak
  • FRAME CONSTRUCTIONWood
  • TYPEMobile Desk/Workstation
  • SHAPERectangular
  • CASTERSYes
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Computer Station, 38"W x 24-1/8"D x 31-1/4"H, Natural Oak

Ironwood Computer Station, 38"W x 24-1/8"D x 31-1/4"H, Natural Oak

Item #: WBB239541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant