Take 15% off your entire order!

Offer applied at checkout

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Natural Oak

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Natural Oak

Item #: WBB239465

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$681.60 up to 45% OFF

Price: $377.95

Quantity

Customers Also Viewed

COMPUTER STANDS
Computer stands provide a compact computer workstation for confined spaces. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Full width keyboard drawer slides out and locks into position for convenience. Lower shelf holds accessories. Moves easily on hooded swivel casters (2 locking). Measures 27-1/2"W x 24"D x 29"H overall. Easy to assemble. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERCUBNO
  • WIDTH INCHES27-1/2 (69.85 cm)
  • DEPTH INCHES23-7/8 (60.64 cm)
  • HEIGHT INCHES30-1/8 (76.52 cm)
  • DESCRIPTIONComputer Stand
  • TOP FINISHNatural Oak
  • TOP CONSTRUCTIONWood
  • FRAME COLORNatural Oak
  • FRAME CONSTRUCTIONWood
  • TYPEMobile Desk/Workstation
  • SHAPERectangular
  • CASTERSYes
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Natural Oak

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Natural Oak

Item #: WBB239465

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top