Take 15% off your entire order!

Offer applied at checkout

Ironwood Back-to-Back Study Carrel, 35-5/8"W x 58-3/8"D x 52-3/8"H, Natural Oak

Ironwood Back-to-Back Study Carrel, 35-5/8"W x 58-3/8"D x 52-3/8"H, Natural Oak

Item #: WBB239341

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,429.94 up to 45% OFF

Price: $785.00

Quantity

Customers Also Viewed

DELUXE STUDY CARRELS
Back-To-Back Carrel
Back to back carrel is configured to create aisles of privacy booths. Privacy booth is ideal for use in libraries, study halls, computer labs, testing centers and anywhere student privacy is needed. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface includes a cable management grommet. Carrels include a large top counter shelf for storing books, a printer and supplies. Sturdy steel legs with self-leveling glides. Easy to assemble. 1 Year Limited Warranty.

Product Specifications

  • BRANDIronwood
  • MANUFACTURERS PART NUMBERCCANO
  • WIDTH INCHES35-5/8 (90.49 cm)
  • DEPTH INCHES58-3/8 (148.27 cm)
  • HEIGHT INCHES52-3/8 (133.03 cm)
  • DESCRIPTIONBack to Back Study Carrel
  • TOP FINISHNatural Oak
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • TYPEStudy Carrel
  • SHAPERectangular
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Back-to-Back Study Carrel, 35-5/8"W x 58-3/8"D x 52-3/8"H, Natural Oak

Ironwood Back-to-Back Study Carrel, 35-5/8"W x 58-3/8"D x 52-3/8"H, Natural Oak

Item #: WBB239341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top