Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® 4800601 PrivaScreen™ Blackout Privacy Filter for 14.1" Widescreen Laptops - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Fellowes® 4800601 PrivaScreen™ Blackout Privacy Filter for 14.1" Widescreen Laptops - Pkg Qty 4

Item #: WB256450

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $440.64 Save up to 43%
$62.95 each

Sold in packages of 4

Price: $251.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
FLAT PANEL & LAPTOP MONITOR PRIVACY FILTERS
14.1" Wide Privacy Screen Filter
This collection of monitor filters is great for use on a variety of flat panel and laptop computer monitor. Monitor filters help darken side-view to prevent other people from reading your monitor. Protects a wide assortment of flat panel and widescreen monitors from dust, fingerprints, smudges and scratches. Reduces glare to help prevent eye strain. Easy to attach and remove.

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER4800601
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES1/16 (.16 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONPrivaScreen™ Blackout Privacy Filter
    • TYPEPrivacy Filter
    • FITS MONITOR SIZE (INCHES)14.1" (35.81 cm)
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • FEATURESFrameless
    • WIDESCREENYes
    • ASPECT RATIO16:10
    • DEVICE SUPPORTEDLaptop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.