Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amano Electronic Time Clock, White, BX-1500/2663

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Amano Electronic Time Clock, White, BX-1500/2663

Item #: WBB1729317

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $411.44 Save up to 7%
Price: $ 383.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Amano Electronic Time Clock, White, BX-1500/2663

Electronic Time Clock with Top Load Time Card Function. Push Button Alignment Insures Clear Punching and no Overprint. Regular or Military Time and Daylight Saving Feature with Battery Backup.

Benefits:

  • Easy out of the box setup
  • Simple programming and operation
  • Quartz clock accuracy
  • Automatic card feed/print eliminates operator error
  • Automatically advances year, month, date and Daylight Saving Time
  • Prints time in regular or military time; AM or PM, 0-23 hours, minutes, tenths or hundredths


Product Specifications

    • WIDTH INCHES7-1/2 (19.05 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES8-4/5 (22.35 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONElectronic Time Clock
    • MANUFACTURERS PART NUMBERBX-1500/2663
    • WEIGHT LBS5.1 (2.32 kg)
    • BRANDAmano
    • MOUNT TYPEWall/Table
    • STYLETime & Attendance
    • LIMITED WARRANTY1 Year
    • NUMBER OF EMPLOYEES SUPPORTEDUnlimited
    • APPROVAL/CERTIFICATIONSCSA/ROHS
    • HERTZ120
    • PACKAGE QUANTITY1 Each
    • VOLTS60
    • TYPEManual/Electronic Clocks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.