Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Natural 3 Slat-Back Chair 17-1/2"W X 17"D X 32"H - Black - Pkg Qty 2
See all 65 items in product family

Natural 3 Slat-Back Chair 17-1/2"W X 17"D X 32"H - Black - Pkg Qty 2

Item #: WBB353678

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$139.95 each

Sold in packages of 2

Price: $279.90
Product Information
Customer Review
Product Q&A
Accessories
Natural 3 Slat-Back Chair 17-1/2"W x 17"D x 32"H - Black

Café style chair with a one hole - 3 slat wood back provides a decorative look in any room.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES32 (81.28 cm)
    • STYLERestaurant and Dining Chairs
    • BACK TYPEMid Back
    • DESCRIPTION3 Slat Back Restaurant Chair
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORTan
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER252 BK N 078
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY2
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.