Upholstered with mesh material, which allows air to pass through, adding to long term comfort by preventing body heat and moisture to build-up. Mesh back provides the perfect level of support by conforming to each individuals back shape. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. 25" nylon base. Hooded double wheel casters. Adjustable height arms. Black upholstery with a Black frame. 26-1/2"W x 25"D x 41-1/2"H Overall Dimensions.
Interion by Global Industrial
Model # :WBB251196
Interion® Mesh Office Chair With 25"H High Back & Adjustable Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$209.95was $245.95
Save $36.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Back Width | 21 in |
| Back Height | 25 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Stackable | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | B251196 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Office Chair |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |