Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ES Robbins™ Eco Friendly Office Chair Mat for Carpet - 45"x53" w/25"x12" Lip - Straight

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ES Robbins™ Eco Friendly Office Chair Mat for Carpet - 45"x53" w/25"x12" Lip - Straight

Item #: WBB1429447

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $121.04 Save up to 22%
Price: $ 93.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Natural Origins™ Bio-Based Office Chair Mat, 45"x53" w/25"x12" lip, Straight Edge, For Carpet

The first clear Office Chair Mat that replaces traditional petroleum and fossil-fuel based phthalates with Gen7V® plant based polymers. All Natual Origins™ are Made in the USA and feature a straight edge. Phthalate and Cadmium FREE. USDA Certified Bio-Based product. USDA Bio-Preferred designation.

Documents

Documents are in PDF format

Product Specifications

    • BRANDES Robbins®
    • LENGTH INCHES53 (134.62 cm)
    • WIDTH INCHES45 (114.3 cm)
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBER141043
    • TYPELow Pile Carpet
    • THICKNESS INCHES0.11 (.28 cm)
    • SHAPERectangular With Lip
    • LIMITED WARRANTYLimited Lifetime
    • EDGEStraight Edge
    • CERTIFIED/APPROVEDUSDA Certified Bio-Based Product, USDA Bio-Preferred Designation
    • SHIPSFlat
    • LIP WIDTH INCHES25 (63.5 cm)
    • LIP LENGTH INCHES12 (30.48 cm)
    • CONSTRUCTIONPVC
    • CARPET THICKNESS3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.