Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversified Woodcrafts Wood Clear Door Storage Cabinet 358-3622 - 36"W x 22"D x 84"H- Pkg Qty 1
See all 4 items in product family

Diversified Woodcrafts Wood Clear Door Storage Cabinet 358-3622 - 36"W x 22"D x 84"H- Pkg Qty 1

Item #: WB269823

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,823.00
Product Information
Customer Review
Product Q&A
Wood Clear Door Storage Cabinet 36x22x84

Wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet has two oak framed doors with 3/16" tempered glass and a three-point locking system. Unit has two fixed and four adjustable shelves. Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft. Overall dimensions 36"W x 22"D x 84"H.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDDiversified Woodcrafts
    • CABINET STYLEClear Door Storage Cabinet
    • COLOR FAMILYBrown
    • COLOR FINISHOak
    • CONSTRUCTIONDowel Wood
    • DOOR QUANTITY2
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBER358-3622
    • SHELF CAPACITY LBS40 (18.18 kg)
    • SHELF QUANTITY6
    • WEIGHT LBS320 (145.45 kg)
    • APPROVAL/REGULATIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.