Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversified Woodcrafts Wood Solid Door Tall Storage Cabinet 313-2416 - 24"W x 16"D x 84"H
See all 2 items in product family

Diversified Woodcrafts Wood Solid Door Tall Storage Cabinet 313-2416 - 24"W x 16"D x 84"H

Item #: WB269821

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,268.00
Product Information
Customer Review
Product Q&A
Accessories
Wood Clear Door Tall Storage Cabinet 24x16x84

Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Stored safely and conveniently on 1" adjustable shelves. Featured adjustable wire dividers for storage of various sized. Dividers can be removed to use shelves for general storage. Overall Dimensions 24"W x 16"D x 84"H

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDDiversified Woodcrafts
    • CABINET STYLEClear Door Storage Cabinet
    • COLOR FAMILYBrown
    • COLOR FINISHOak
    • CONSTRUCTIONDowel Wood
    • DOOR QUANTITY1
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBER370-2416
    • SHELF CAPACITY LBS40 (18.18 kg)
    • SHELF QUANTITY5
    • WEIGHT LBS230 (104.55 kg)
    • APPROVAL/REGULATIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.