Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Standard Wardrobe Cabinet 1471 214 - 36x18x72 Sand Unassembled

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Tennsco Standard Wardrobe Cabinet 1471 214 - 36x18x72 Sand Unassembled

Item #: WB269812TN

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 281.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Easy Assembly Wardrobe Cabinet 36x18x72 Tan

Clean, contemporary style and durable construction makes this steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2¿ increments. 150 lb. shelf capacity. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER1471 214
    • OPENINGS2
    • SHELF CAPACITY LBS150 (68.18 kg)
    • SHELF QUANTITY1
    • STYLEWardrobe Cabinet
    • TYPEStandard Series
    • WEIGHT LBS99 (45 kg)
    • REFERENCE #1471-214*

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $11.00 with this comparable product +
Item #: WB270031GY
Ships same day. Only 1 left, order soon
(0)
$270.95