Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Dry Erase Board with Blow Mold Frame & Marker Tray, 48"W x 36"H - Charcoal

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Iceberg Dry Erase Board with Blow Mold Frame & Marker Tray, 48"W x 36"H - Charcoal

Item #: WBB351835

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.19 Save up to 39%
Price: $ 180.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Dry Erase Board with Blow Mold Frame & Marker Tray, 48" x 36" - Charcoal

The new industry standard in design and function. Count on a fresh presentation every time Premium dry-erase surface will not ghost or stain. Writing surface is fully supported by a one-piece frame that offers style and durability. Back and frame are constructed of blow-molded high-density polyethylene for long-lasting quality. Lightweight and durable. Includes marker tray. "Simple Mount" wall hanging system allow board to be easily mounted vertically or horizontally. Made in the USA.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDIceberg
    • DESCRIPTIONIngenuity Dry Erase Board & Marker Tray
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPolyethylene
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER37049
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Year
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCoated Styrene
    • COUNTRY OF ORIGINMade in USA
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.