Ghent® Triumph Display Easel 36"W x 62"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Ghent® Triumph Display Easel 36"W x 62"H

Item #: WBB243527

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $62.04 Save up to 44%
Price: $ 34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Triumph Display Easel 36"W x 62"H

Ghent's Triumph Display Easel delivers the best value in an easel – holds up to 25 pounds yet portable as it weighs just 3 pounds. The patented design allows for easy adjustment to 37" or 62" – tabletop or full size. Constructed of durable ABS plastic resin in a gray finish, the Triumph is designed to be lightweight yet will deliver years of reliable service. The patented leg design adds strength and stability in this durable, premium easel. Features permanently positioned placard/board holders, retractable legs and non-marring feet.

Features

  • Constructed of ABS gray resin for a lightweight easel.
  • Display presentations, artwork, posters and small boards.
  • Holds up to 25 pounds yet weighs just 3 pounds.
  • Adjustable to 37" table top or 62" full size.
  • Permanently positioned board holders.
  • Retractable legs for easy storage and transport
  • Non-marring feet with rubber stoppers to keep slipping to a minimum
  • When fully extended, the legs have a 3 foot span in all directions
  • 1 Year Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES37 To 62
    • BRANDGhent®
    • DESCRIPTIONTriumph Display Easel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER19250
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Awesome product!!!

It is one of the best thing we had gotten... It is one piece, no separation and easy to carry.

See more favorable reviews

The most critical review

  • Customer Rating

Broken Out of the Box

Received it broken and this caused me to loose faith in it's ability to hold the weight it said it would. They gladly credited my account but I would not recommend this easel.

See more critical reviews

Sort by: 
1 ...

6 Results

Broken Out of the Box

Your review: Received it broken and this caused me to loose faith in it's ability to hold the weight it said it would. They gladly credited my account but I would not recommend this easel.

Is this review helpful?

Awesome product!!!

Your review: It is one of the best thing we had gotten... It is one piece, no separation and easy to carry.

Is this review helpful?

Ghent Tripod

Your review: Not good- level is not adjustable, buttons are not well designed

Is this review helpful?

Saved by the Bell

Your review: I wanted pictures of my son and his dog at the memorial service, the funeral home only had 3 and I needed them in 3 days.

Is this review helpful?

Great product

Your review: Not only is the price very competitive, we were very pleased with how nice these easels looked. Also, they are lightweight and very easy to set up.

Is this review helpful?

Good easel

Your review: I like using these easels. They are easy to retract and extend and are light weight. My only complaint is the hooks are not adjustable to higher or lower positions, but, still an over all good buy.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed