Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Cork Bulletin Board with Blow Mold Frame, 36"W x 24"H - Charcoal

Rollover image to zoom in

Click image to enlarge

See all 197 items in product family

Iceberg Cork Bulletin Board with Blow Mold Frame, 36"W x 24"H - Charcoal

Item #: WBB351778

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $197.80 Save up to 41%
Price: $ 115.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Cork Bulletin Board with Blow Mold Frame, 36" x 24" - Charcoal

The first in the series of collaboration boards from Iceberg, Ingenuity is a break through in design, function and durability. It is the first communication board employing a one piece, blow molded body with integral, living hinge frame face which completely surrounds the board surface and provides full support against the wall. Lightweight and extremely durable, Ingenuity is the choice where utility and durability is preferred. Made in the USA.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHCharcoal
    • BRANDIceberg
    • DESCRIPTIONBulletin Board with Blow Mold Frame
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER35037
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Years
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.