Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Big Wheel Steel Audio Visual & Instrument Cart

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Black Big Wheel Steel Audio Visual & Instrument Cart

Item #: WB113132

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 227.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BIG WHEEL STEEL AUDIO VISUAL INSTRUMENT CART

Move and store electronic and other valuable equipment. Shelves adjust on 4" increments and have a 1/2" lip to help retain cargo. Top shelf has a vinyl mat to keep equipment from sliding. Convenient push handle and cabling holes. Two 8" wheels and two 4" swivel casters for easier rolling over rough surfaces. Assembles easily. Includes 3-outlet power strip with 15 ft. 3-wire cord. 250 lb. capacity.
5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHESAdjustable 24 through 42 (4" Increments)
    • CAPACITY LBS250 (113.64 kg)
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONBig Wheel Steel Audio Visual & Instrument Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAVJ-42B
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3
    • STYLEStandard
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES(2) 4" and (2) 8"
    • WHEEL TYPERubber, 2 Swivel with Brakes, 2 Rigid
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Does the height adjustment move the middle and top shelf together or just the top one on item 113132?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have product comparisons for these products?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.