Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Shelf Truck - 2-Shelf- Pkg Qty 1
See all 3 items in product family

Super Shelf Truck - 2-Shelf- Pkg Qty 1

Item #: WBB351455

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $494.08 Save up to 5%
Price: $ 466.95
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Super Shelf Truck - 2-Shelf

The 2-Shelf Super Shelf Truck is constructed of 14-ga. steel for rugged durability, and comes with a rubber shelf mat for secure load transport. The 24' x 36' top shelf of both 2- and 3-shelf models can be flipped to provide either a flush loading surface or a 11/2' lipped tray. Shelves are spaced 191/2' apart for optimum loading area. Trucks are mounted on 8' x 21/2' pneumatic tires for easy rolling over virtually any surface. Both models have a 1600-lb. overall capacity.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES24-1/2 (62.23 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • BRANDValley Craft®
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DESCRIPTIONSuper Shelf Truck - 2-shelf
    • FRAME COLORSand
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF81002A3
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19-1/2 (49.53 cm)
    • STYLEStandard
    • TYPEInstrument Cart
    • WEIGHT LBS105.0 (47.73 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPE Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.