Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Ft. Wooden ADA Picnic Table
See all 4 items in product family

8 Ft. Wooden ADA Picnic Table

Item #: WBB460947

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 572.00

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
We now offer wooden picnic tables in 6 and 8 ft. lengths with an ADA option for the 8 ft. Version. Pine construction. Galvanized steel 2 3/8" tubular legs.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES59-1/8 (150.18 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • COLOR FINISHPine
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONWood
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT8WTP-ADA
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES9-1/4 (23.5 cm)
    • SEAT HEIGHT INCHES16-1/2 (41.91 cm)
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES27-3/4 (70.49 cm)
    • TABLE HEIGHT INCHES27 (68.58 cm)
    • TYPEWood Picnic Table
    • WEIGHT LBS259 (117.73 kg)
    • STYLEADA Table
    • SHAPERectangular
    • MOUNT TYPESurface
    • WOOD TYPEPine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.