Picnic Table Green Top With Black Frame

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Picnic Table Green Top With Black Frame

Item #: WB248992GN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $356.95 ea.
3+ $331.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial®™ Indoor/Outdoor Picnic Table
These colorful tables are ideal for industrial, residential or commercial application. The greentable tops and seats are manufactured from high-density polyethylene which will not corrode, never need painting, toxic chemical treatments or coatings.

Table top measures 72"L x 28-1/2"W x 29"H.
Seat measures 72"L x 12"W x 15-3/4"H.
Overall dimension is 72"L x 58"W x 29"H.
Bottom of seat to the ground =15.75"
Top of seat to the ground = 17.13"
Top of the table to the ground= 28.35"
Bottom of the table to the ground = 27.17"

High strength 1-3/4" diameter x 14 gauge tubular black steel frame has an exterior grade epoxy finish to withstand outdoor environments. Maintenance-free; easy clean-up using only soap and water. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES58 (147.32 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPicnic Table Green Top With Black Frame
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER248992GN
    • MODEL248992GN
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES9-1/2 (24.13 cm)
    • SEAT HEIGHT INCHES15-3/4 (40.01 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TABLE HEIGHT INCHES29 (73.66 cm)
    • TYPEPlastic Picnic Table
    • WEIGHT LBS90 (40.91 kg)
    • CAPACITY LBSTabletop: 1000/Bench: 640
    • STYLEStandard Table
    • SHAPERectangular
    • CARTON QUANTITY1
    • MOUNT TYPESurface
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Which, if any, umbrella is available for this table? I don't see a hole in the center of it.

Question Asked By: SHAWNNA , New York , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result