Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Fold-Away Picnic Table 72" x 30" - White

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lifetime® Fold-Away Picnic Table 72" x 30" - White

Item #: WB506396WH

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.17 Save up to 16%
Price: $ 287.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Fold-Away Picnic Table 72" x 30" - White

With a Lifetime® 6 ft picnic table you'll get the convenience of attached benches and a lightweight folding portable design which makes it easy to transport and store. Our tables are designed with smooth, rounded edges for comfortable handling when carrying. No more cuts, scratches, or painful grooves in your hands! Table surface allows for smooth handwriting as well. Also designed with safety gravity rings to prevent legs from collapsing after set up even if they're not fully deployed. This portable picnic table is constructed from lightweight UV-protected high-density polyethylene plastic with a powder-coated steel frame and an umbrella hole. Water resistant, stain resistant, and fade resistant. Will not warp, crack, or rust. It's easy to clean, and requires very low maintenance to look as good as new throughout many years of rigorous use. Be prepared with comfortable accommodations for your friends and family for backyard barbecues or camping adventures. Assembly required.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES55 (139.7 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFold-Away Picnic Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER80215
    • MODEL506396WH
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES9 (22.86 cm)
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPlastic Picnic Table
    • WEIGHT LBS75 (34.09 kg)
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY2 Years
    • MOUNT TYPESurface
    • CARTON QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Could you please explain the Limited Warranty for this table?

Question Asked By: Pam , July 25, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.