Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IndestrucTable TOO Picnic Table - Platinum - 72"
See all 30 items in product family

IndestrucTable TOO Picnic Table - Platinum - 72"

Item #: WBB351693

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $816.93 Save up to 23%
Qty Price
1-2 $674.00 ea.
3+ $632.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
IndestrucTable TOO Picnic Table - Platinum - 72"

Perfect for indoor/outdoor break areas or parks. Lightweight, durable, and weather resistant, this picnic table will perform for years. Top and benches are constructed of steel reinforced, durable blow molded high density polyethylene with radius edges for comfort. Dent and stain resistant. Will not fade or crack in sunlight. Top supports 600 lbs. Base is heavy gauge, 1.5" diameter powder coated steel tube, steel tube cross bracing, for strength and sturdiness. Plastic bumpers on legs prevent marring on floors. Easy to assemble and disassemble for storage. Made in the USA.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES58 (147.32 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHGray
    • BRANDIceberg
    • CONSTRUCTIONPlastic
    • DESCRIPTIONIndestrucTable TOO Picnic Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER65923
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPlastic Picnic Table
    • WEIGHT LBS82 (37.27 kg)
    • CAPACITY LBS2000 (909.09 kg)
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface
    • CARTON QUANTITY1
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Picnic Table

Your review: Employee's love the picnic tables!!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.