Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers Woodscapes 20" Curve Up-Hill

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Whitney Brothers Woodscapes 20" Curve Up-Hill

Item #: WBB463792

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.74 Save up to 7%
Price: $ 200.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hill Platform 20" x 20" x 11". 19 lbs. UPS Ground. Made in the USA.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • CONSTRUCTIONBirch Plywood/Carpet
    • COLOR FINISHNatural Wood/Blue Carpet
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGreenGuard Certified
    • DESCRIPTIONWoodscapes Curve Up-Hill
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.