Whitney Brothers Table And Two Chair Set

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Whitney Brothers Table And Two Chair Set

Item #: WBB463863

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $368.34 Save up to 8%
Price: $ 339.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This table and chair set can easily seat two to four children, table is 28" in diameter with maple legs. The full set includes one table and two bentwood back hardwood chairs, seat height 12". Additional chairs can be purchased separately if needed by ordering additional bentwood back maple chair. Table ships RTA and chairs are fully assembled. Ships UPS or Fed Ex Ground.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWB0180
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYUnassembled
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CAPACITY LBS50 (22.73 kg)
    • DESCRIPTIONTable And Two Chair Set
    • LIMITED WARRANTYLimited Lifetime
    • TYPEFurniture Set

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed