Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Komfy Coffee Table

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Jonti-Craft® Komfy Coffee Table

Item #: WBB1342380

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Komfy Coffee Table

Designed with style, just like at home, but sized perfectly for children and built to withstand the rigors of the classroom. Children won't even realize they are learning as they melt away into the Komfy Sofa and Chair, matched with the Coffee & End Table.

Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES27 (68.58 cm)
    • WIDTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHBirch
    • LEG TYPEFixed
    • MANUFACTURER PART NUMBER3773JC
    • DESCRIPTIONKomfy Coffee Table
    • FRAME COLORNatural
    • FOLDINGN
    • TYPETable
    • TOP THICKNESS INCHES5/8 (1.59 cm)
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONWood
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • SHAPERectangle
    • APPLICATIONDramatic Play
    • BRANDJonti-Craft®
    • COUNTRY OF ORIGINMade in USA
    • TOP CONSTRUCTIONBaltic Birch
    • ASSEMBLYAssembled
    • STYLECoffee Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.