Whitney Brothers Infant Clearview Crib

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Whitney Brothers Infant Clearview Crib

Item #: WBB463779

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $635.73 Save up to 8%
Price: $ 588.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Babies can be seen from all angles and can look out through two non-distorting clear acrylic crib-ends. Comes with 3" thick mattress and 4 locking casters. Bottom can be adjusted to 3 different levels. Solid maple construction. Ready to assemble. 27" deep x 40"long x 37" high. 43-lbs.FEDEX or UPS Ground.Made in the USA. Green Guard Certified.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES27 (68.58 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CONSTRUCTIONMaple/Acrylic
    • COLOR FINISHNatural Maple
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYUnassembled
    • STYLECrib
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGreenGuard Certified
    • DESCRIPTIONInfant Clearview Crib
    • LIMITED WARRANTYLimited Lifetime Warranty
    • TYPESleeping Equipment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed