Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Luggage Racks

Luggage racks are practical pieces of hospitality furniture that provide a convenient place to store luggage, bags, and other items in hotels and similar commercial spaces. Made with durable materials, luggage racks can withstand heavy use over long periods of time. Racks are available in different styles and colors to suit a range of needs. Some racks feature a folding design, making them easy to store when not in use.
12 Results

Hotel Coat,Towel & Luggage Racks

Hotel Coat,Towel & Luggage Racks
These Hotel Coat, Towel and Luggage Racks efficiently hold items in hospitality environments, providing extra convenience for guests. Constructed with durable materials, they provide reliable support and can withstand the weight of the heaviest coats, towels, and heavy luggage. Multiple depth, width, and height options are available to satisfy your needs.
CompareImageTypeWidthDepthHeightColorPackage QuantityModel #Price
Black Metro Luggage Rack - Pkg Qty 4
Straight Legs
25-1/4 in
16-1/2 in
20-1/2 in
Black
4
WBB1379283$81.95 ea.
Chrome Finish Luggage Rack - Pkg Qty 4
Convex Legs
20-1/4 in
17 in
20 in
Silver
4
WBB1379278$84.95 ea.
High Back Chrome Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6
High Back
24-1/4 in
16 in
26-1/2 in
Silver
6
WBB547518$975.00 ea.
Luxury High Back Black Luggage Rack with Black Straps - 6 Pack - Pkg Qty 6
Luxury High Back
24-1/4 in
16 in
26-1/2 in
Black
6
WBB547512$939.00 ea.
Luxury High Back Black Luggage Rack with Black Straps - 1 Pack
Luxury High Back
24-1/4 in
16 in
26-1/2 in
Black
1
WBB547513$189.95
Brown Metro Luggage Rack With Back - Pkg Qty 4
Straight Legs
25-1/4 in
15-1/2 in
26 in
Brown
4
WBB1379284$99.95 ea.
Powder Coat Hammertone Finish Luggage Rack With Back - Pkg Qty 4
Convex Legs
25-3/4 in
20 in
25 in
Silver
4
WBB1379277$80.95 ea.
Powder Coat Hammertone Finish Luggage Rack - Pkg Qty 4
Convex Legs
20-1/4 in
17 in
20 in
Silver
4
WBB1379276$70.95 ea.

Wood Frame Luggage Racks

Wood Frame Luggage Racks
Wood Frame Luggage Racks provide a convenient and efficient solution for holding luggage and bags. Great for hotels and hospitality settings, these luggage racks allow guests to keep their luggage elevated and accessible. The wooden construction adds strength and stability to ensure they last through years of use.