Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

24" Coat Rack Shown

60" Traditional Zinc Coat Rack with 1" Hanging Rod
See all 32 items in product family

60" Traditional Zinc Coat Rack with 1" Hanging Rod

Item #: WBB547110

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
60" Traditional Zinc Coat Rack with 1" Hanging Rod

Traditional Chrome Coat Rack, 1" tubular steel, 1" hanging bar. Classic style, with easy assembly. Top bars are mounted outside the side brackets.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES14-3/4 (37.47 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHChrome
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONZinc
    • DESCRIPTIONTraditional Coat Rack
    • MANUFACTURERS PART NUMBERTMK-60
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

works

Your review: none

Is this review helpful?

Poor Design! False measurements

Your review: Ad's for these racks say 60' (or 48' etc) NOT TRUE! The cross bars themselves might be, but because they have an overhang on the mounting brackets, the brackets are NOT 60" apart! Therefore they do not line up with traditional 16" studs in the wall. *** The dimensions refer to the amount of space a customer will get with the rack. The ad does state that the bars extend past the side brackets. ***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.