Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master® MP3 3-Hole Punch, 20 Sheet Capacity, Black
See all 4 items in product family

Master® MP3 3-Hole Punch, 20 Sheet Capacity, Black

Item #: WBB843713

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.50 Save up to 20%
Qty Price
1 $43.95 ea.
2 $38.95 ea.
3+ $34.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Master® MP3 3-Hole Punch, 20 Sheet Capacity, Black

Drill through up to 20 sheets of 20 lb. bond paper with this three-hole punch. Oversized handle allows easy open-handed punching. Handle locks down for storage and safety. The three 9/32" diameter holes are preset to fit a standard three-ring binder. Nonskid, rubber to keep it in place while punching. Heavy-duty hole punch also features 4-1/4" centre; adjustable, ruled paper guide; large capacity, paper chip pan; and heavy-gauge steel construction.

Product Specifications

    • WIDTH INCHES 10-3/8 (26.35 cm)
    • DEPTH INCHES 6 (15.24 cm)
    • PUNCH SIZE9/32"
    • SHEET CAPACITY20
    • STYLEManual Hole Punch
    • MANUFACTURERS PART NUMBER MATMP3
    • DESCRIPTION3-Hole Punch
    • PACKAGE QUANTITY 1
    • COLOR FINISHBlack
    • HEIGHT INCHES 5-1/8 (13.02 cm)
    • BRANDMasters®
    • CONSTRUCTIONSteel
    • NUMBER OF HOLES PUNCHED3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.