Ergotron® WorkFit-S Dual Workstation with Worksurface and Keyboard Tray

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Ergotron® WorkFit-S Dual Workstation with Worksurface and Keyboard Tray

Item #: WBB1406109

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,323.22 Save up to 28%
Price: $ 951.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ergotron® WorkFit-S Dual Workstation with Worksurface and Keyboard Tray

This easy-to-use sit-stand desk converter allows you to instantly raise or lower your keyboard and two displays in one simple motion, keeping your system stable as you work. Includes a complementary worksurface and larger keyboard tray.

WorkFit-S transforms an office into an ergonomic workstation. It's easy to adjust through the full range of motion, moving straight up and down so it won't intrude into your space upon standing. The keyboard sits below the desktop height for better ergonomic comfort when sitting.

Features:
  • Includes height-adjustment column, desk clamp, crossbar, two (2) LCD pivots, worksurface, large keyboard tray
  • NOTE: Extra-long cables may be required to span between standing and sitting heights
  • Maximum outside width of display is 24.5" (62 cm) when display is 2" (5 cm) thick. Accommodates most displays with screen-size up to 24" as well as some displays with screens as large as 26". Actual allowable width of displays will vary slightly depending on display thickness. Note that older versions of this product used a narrower crossbar, which accommodated monitors with screens up to 22"
  • Weight Capacity: Maximum total load on height-adjustment assembly = 25 lbs (11.4 kg). LCD weight = 6 - 12 lbs (2.7 - 5.5 kg) each, worksurface ≤ 5 lbs (2.3 kg), keyboard tray ≤ 5 lbs (2.3 kg). For proper operation the total weight of components when added together should not exceed 25 lbs (11.4 kg)
  • Lift Range: LCD and keyboard adjust 18" (46 cm) in tandem; LCD adjusts 4.8" (12.2 cm) independently; maximum LCD height adjustment = 22.8" (58 cm). The worksurface restricts the vertical travel range of the LCD lift pivot; height adjustment of LCD without worksurface is 5" (13 cm)
  • Install displays at 3° or 8° upward angle for optimized viewing conditions
  • Desk Clamp attaches to surface edge .47" to 2.4" (1.2 to 6 cm) thick
  • NOTE: Because mounting surface materials can vary widely, it is imperative that you make sure mounting surface is strong enough to handle mounted product and equipment
  • Ergonomic back-tilt keyboard tray ensures wrists remain in a neutral position during data entry - avoid repetitive-stress injuries while increasing comfort and productivity
  • Keyboard tray can be installed in nine potential locations relative to the monitor: centered or off-set to left or right; at standard focal distance or 2.2" (5.6 cm) or 4.4" (11.2 cm) farther away
  • Worksurface Dimensions: 0.25"H x 23"W x 15"D (6 x 585 x 380 mm)
  • Keyboard Tray Dimensions: 0.25"H x 27"W x 9"D (6 x 685 x 226 mm)
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder coated painted steel
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Warranty: Five (5) years
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER33-349-200
    • WEIGHT LBS44 (20 kg)
    • DESCRIPTIONWorkFit-S Dual Workstation with Worksurface
    • CONSTRUCTIONSteel, Aluminum, Plastic
    • COLOR FINISHBlack
    • DISPLAY TYPEDual Monitor
    • LCD SIZEUp to 24"
    • WEIGHT CAPACITY25 lbs
    • KEYBOARD TRAY (W X D)27" x 9"
    • LIFT22.8"
    • ROTATION (DEGREES)360°
    • VESA COMPATIBLEYes
    • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
    • MOUNT TYPEDesktop
    • STYLESit-Stand
    • TYPESit-Stand Workstation
    • PACKAGE QUANTITY1
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY5 Years
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

workstation

Your review: Products were of high quality and worked as expected. Shipping was slow due to a replacment order having to be processed.

Is this review helpful?

Works as described

Your review: Tray is sturdy enough for what I do, Unit moves very well and with minimal effort after adjusting per the instructions. Nice looking.

Is this review helpful?

So good not to have to sit all of the time!!

Your review: I am happy with the choice that we made to purchase a couple of these WorkFit-S Sit-Stand Workstation w/Worksurface, for dual monitors. It has made a great difference in how I feel at the end of the day!!

Is this review helpful?

Ergotron S

Your review: Very nice unit. Well built. It does what I want it to do. Seems like it would be nice to have some sort of forearm support, but maybe that is just habit.

Is this review helpful?

Sort by: 
1 ...

4 Results