Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard Skins, 192"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Balt® Porcelain Steel Markerboard Skins, 192"W x 48"H

Item #: WBB1443450

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,135.65 Save up to 41%
Price: $ 665.00
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard Skins, 48"W x 192"H

Replace or renew any torn or worn board with magnetic dry erase Porcelain Steel Self-Adhesive Skins, designed to make markerboard resurfacing easy, with no mess or fumes. High quality skins are made from 24-gauge steel. Low gloss porcelain provides superior writability and erasability with no ghosting. Reduced surface light distortion enhances visibility to provide optimum eye comfort. Also available with fine-tooth abrasive porcelain steel chalkboard finish. Self-adhesive skins feature a peel-and-stick backing that applies easily to an existing board. Writable and erasable cover bar available to hide seams. CAUTION: Self-stick adhesive is intended for resurfacing on an existing board surface and has not been tested for use on other materials.

Product Specifications

    • WIDTH INCHES192 (487.68 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONPorcelain Steel Markerboard Skins
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER208SP-25
    • PACKAGE QUANTITY1
    • STYLEReplacement Board
    • BOARD WIDTH RANGE96" and up
    • SURFACE MATERIALPorcelain
    • BOARD TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.