Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Enlighten™ Glass Dry Erase Board, 12"W x 12"H, Black

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Balt® Enlighten™ Glass Dry Erase Board, 12"W x 12"H, Black

Item #: WBB1443548

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.51 Save up to 30%
Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Enlighten™ Glass Dry Erase Markerboard, 12"W x 12"H, Black

Transform your conference room or office with the Enlighten glass dry erase markerboard, a sophisticated, sleek writing surface. Special finish provides a smooth writing surface that will not ghost or stain. Available in white, translucent frosted pearl, or new gloss black. Durable tempered glass accepts dry/wet-erase markers, grease pens, etc. For best results on black surface use white or fluorescent markers (included). Stylish stainless steel standoffs mount the glass whiteboard 1/4" off the wall, adding depth and dimension.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES1/4 (.64 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONEnlighten™ Black Glass Dry Erase Markerboard
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84071
    • MOUNT TYPEStainless Steel Standoffs
    • MOUNTING HARDWAREVisible
    • PACKAGE QUANTITY1
    • STYLEColored Glass Board
    • BOARD WIDTH RANGE0" - 35"
    • NOMINAL BOARD SIZE (W X H)12 x 12
    • SURFACE COLORBlack
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.