Balt® Self Adhesive Projection Dry Erase Surface, 48"W x 36"H - Elemental Series

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Balt® Self Adhesive Projection Dry Erase Surface, 48"W x 36"H - Elemental Series

Item #: WBB1443536

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $371.93 Save up to 37%
Price: $ 234.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Elemental Markerboards - Evolution Projection Surface, 36"W x 48"H

Think outside the frame with Elemental, the surface that does it all! Mounting securely as a frameless, minimalist magnetic dry erase board, Elemental is available in a gloss white or matte gray projection finish. Gloss white Elemental is ideal for cubicles, offices, and other personal workspaces, while the matte gray projection surface is a perfect addition for conference rooms, training rooms, or any audio/visual environment. Rounded corners add style and eliminate sharp corners. Made from porcelain coated steel alloy, Elemental is engineered with a high aluminum content for flexibility, making it ideal for curved walls or installation on pillars. When unrolled, the lightweight surface lays flat and stays flat, and features a self adhesive backing for easy installation. Elemental boards larger than 2'H x 3'H ship rolled, and sizes up to 4'H x 8'W ship UPS to save you money.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • BRANDBalt®
    • DESCRIPTIONElemental Markerboards - Evolution Projection Surface
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER408JC-52
    • PACKAGE QUANTITY1
    • STYLEProjection Surface
    • SURFACE MATERIALPorcelain
    • BOARD WIDTH RANGE48" - 71"
    • BOARD TYPESelf Adhesive