Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Black Glass Dry Erase Board, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Balt® Black Glass Dry Erase Board, 48"W x 36"H

Item #: WBB1443547

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $456.41 Save up to 31%
Price: $ 316.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Black Glass Markerboards, 48"W x 36"H

Ultra durable gloss black glass magnetic markerboard is a contemporary communication tool providing the highest quality writing and erasing experience. Tempered safety glass for use in any environment with sturdy steel plate backing accepts rare earth magnets. Attractive stainless steel mounting standoffs. Smooth finish accepts dry erase, wet erase, chalk markers, and more, and includes black surface marker(s). Also included is an aluminum marker tray, eraser cloth, and rare earth magnets.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONBlack Glass Markerboards
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER84062
    • MOUNT TYPEStainless Steel Standoffs
    • PACKAGE QUANTITY1
    • STYLEColored Glass Board
    • BOARD WIDTH RANGE48" - 71"
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE COLORBlack
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $79.00 with this comparable product +
Item #: WB695260
Ships same day.
(2)
$237.95